Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Coil, Blue, Polyurethane, Wrist Coil, 5 PK

  • Mfr # 25PA14

  • Zoro # G5353162


product price: $3.25
/pk 5, $0.65/ea

Key Features

Type
Wrist Coil
Material
Polyurethane
Color
Blue
For Use With
Hold Keys
Ring Dia. (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25PA14
Zoro #
G5353162
UPC #
190735036761
Country of Origin
China

Dimensions

Ring Dia. (In.)
7/8 in
Key Ring Diameter
7/8 in

Details

Item
Wrist Coil
Type
Wrist Coil
Material
Polyurethane
Color
Blue
For Use With
Hold Keys
Includes
Split Key Ring
Body Color
Blue
Body Material
Polyurethane
Product Type
Wrist Coil Key Ring

Description

Wrist Coil, Wrist Coil, Material Polyurethane, Color Blue, Ring Dia. (In.) 7/8, For Use With Hold Keys, Includes Split Key Ring, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.