Zoro Homepage

Wrist Support, 50% Polyester / 35% Latex / 15% Nylon, Single Strap, Right, Tan, Size S

  • Mfr # 3RXX5

  • Zoro # G4829797


product price: $8.79
/ea

Key Features

Ergonomic Support Size
S
Color
Tan
Style
Single Strap
Material
50% Polyester / 35% Latex / 15% Nylon
Fits
Up to 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RXX5
Zoro #
G4829797
UPC #
190735091692
Country of Origin
China

Dimensions

Ergonomic Support Size
S

Details

Item
Wrist Support
Color
Tan
Style
Single Strap
Material
50% Polyester / 35% Latex / 15% Nylon
Fits
Up to 6 in
Wrist
Right

Description

Wrist Support, Single Strap Style, Ergonomic Support Size S, Fits Up to 6 in, Wrist Right, Tan, 50 Percent Polyester / 35 Percent Latex / 15 Percent Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.