Reducing Wye Wye, 6" x 8" Pipe, Female Socket, Cast Iron, 0 psi
- Mfr # ZFBSVFWYE86
- Zoro # G200918546
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
6" x 8"
Class
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFBSVFWYE86
- Zoro #
- G200918546
- UPC #
- 810074088596
- Country of Origin
- Multiple
- Specific Fitting Shape
- Wye
- Fitting Connection Type
- Female Socket
- Pipe Fitting Material
- Cast Iron
- Class
- Not Rated
- Item
- Wye
- Standards
- ASTM A74
- Fitting Side C Type
- Socket
- Color
- Green
- Application
- DWV
- Fitting Side B Type
- Socket
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Finish/Coating
- Epoxy Coated
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Socket
- Fitting Side C Gender
- Female
- Fitting Side B Gender
- Female
- Low Lead Compliance Level
- Compliant
- Material Grade
- Green Cast Iron
- Maximum Operating Pressure
- 0 psi
- Gravity Flow
- Drain-Waste-Vent
Dimensions
- Pipe Size (Fittings)
- 6" x 8"
- Fitting Side C Outside Diameter
- 7 19/64 in
- Fitting Side B Nominal Pipe Size
- 8 in
- Fitting Side A Nominal Pipe Size
- 8 in
- Fitting Side C Nominal Pipe Size
- 6 in
- Fitting Side B Outside Diameter
- 9 11/16 in
- Bend Nominal Dimensions
- 6 5/16 x 10 1/2 x 10 3/16
- Fitting Side A Outside Diameter
- 8 3/8 in
- Overall Length
- 20 in
Description
Reducing Wye, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 3/8 in, 8 in, Female, Socket, 9 11/16 in, 6 in, Female, Socket, 7 1/4 in, 0 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.