Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WYE Valve, 2-1/2 NST x 1-1/2 NST, Brass

  • Mfr # 6AKE2

  • Zoro # G0985302


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Body Style
Wye
Standards
C85700
Outlet Size
1 1/2" x 1 1/2"
Inlet Size
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AKE2
Zoro #
G0985302
UPC #
190735538975
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Size
1 1/2" x 1 1/2"
Inlet Size
2 1/2"
Overall Length
11 1/4 in

Details

Item
Fire Hose Ball Valve
Body Material
Brass
Body Style
Wye
Standards
C85700
Handle Material
304 Stainless Steel
Seat Material
PTFE
Temp. Range
32 Degrees to 176 Degrees F
Stem Material
Brass Bar
Application
Divides Single Flow to Double Flow
Seal Material
Rubber
Ball Valve Product Group
Manual
Ball Material
Brass Cast
Outlet Type
Male NH x Male NH
Max. Pressure
300 psi
Valve Structure
2-Piece
Handle Type
Lever
Ball Valve Basic Body Material
Brass
Inlet Type
Female NH
Connection Type
Female
Shaft Material
Stainless Steel
Finish
Red Paint
Product Type
Fire Hose Ball Valve
Maximum Pressure
300 psi
Inlet Fitting Type
Female NH
Operating Temperature Range
32 Degrees to 176 Degrees F

Description

Fire Hose Ball Valve, Application Divides Single Flow to Double Flow, Ball Material Brass Cast, Body Material Bronze, Body Style Wye, Finish Red Paint, Handle Material 304 Stainless Steel, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 2 1/2 in, Maximum Pressure 300 psi, Operating Temperature Range 32 Degrees to 176 Degrees F, Outlet Size 1-1/2 in x 1-1/2 in, Outlet Type Male NH x Male NH, Overall Length 11 1/4 in, Product Type Fire Hose Ball Valve, Seal Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.