X-Profile Buna-N O-Ring, 1.5 mm Wide 4 mm ID, PK10

  • Mfr # ZUSAQH1.5X4

  • Zoro # G1650697


product price:  $7.65
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.30

Key Features

System of Measurement
Metric
Cross Section Shape
X
Material
Buna-N
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAQH1.5X4
Zoro #
G1650697
UPC #
193005352042
Country of Origin
China

Dimensions

Nominal Inside Dia.
4 mm
Actual Inside Dia.
4 mm
Nominal Outside Dia.
7 mm
Actual Width
1.5 mm
Actual Outside Dia.
7 mm
Nominal Width
1.5 mm
Outside Diameter - Actual
7 mm
Outside Diameter - Nominal
7 mm
Inside Diameter - Actual
4 mm
Inside Diameter - Nominal
4 mm
Cross-Section Width
1.5 mm
Width - Actual
1.5 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
X
Material
Buna-N
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
Metal Detectable
No
FDA Approved
No
Application
Standard
Durometer (Hardness) Rating
Standard
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Standards
3A Certified, ISO Certified
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 mm, Nominal Width 1.5 mm, Actual Inside Dia. 4 mm, Actual Width 1.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 7 mm, Actual Outside Dia. 7 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.