X-Profile Buna-N O-Ring, 1.5 mm Wide 9 mm ID, PK10
Mfr # ZUSAQH1.5X9
Zoro # G1650898
product price: $10.85
/pk 10, $1.09/eaKey Features
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
X
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAQH1.5X9
Zoro #
G1650898
UPC #
193005352141
Country of Origin
China
Dimensions
Nominal Inside Dia.
9 mm
Actual Inside Dia.
9 mm
Nominal Outside Dia.
12 mm
Nominal Width
1.5 mm
Actual Width
1.5 mm
Actual Outside Dia.
12 mm
Inside Diameter - Actual
9 mm
Width - Actual
1.5 mm
Cross-Section Width
1.5 mm
Inside Diameter - Nominal
9 mm
Outside Diameter - Actual
12 mm
Outside Diameter - Nominal
12 mm
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 mm, Nominal Width 1.5 mm, Actual Inside Dia. 9 mm, Actual Width 1.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 12 mm, Actual Outside Dia. 12 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.