X-Profile Buna-N O-Ring, 1.6 mm Wide 7.1 mm ID, PK5

  • Mfr # ZUSAQH1.6X7.1

  • Zoro # G1650959


product price:  $10.45
/pk 5, $2.09/ea

Key Features

System of Measurement
Metric
Cross Section Shape
X
Material
Buna-N
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAQH1.6X7.1
Zoro #
G1650959
UPC #
193005352257
Country of Origin
China

Dimensions

Nominal Inside Dia.
7.1 mm
Actual Inside Dia.
7.1 mm
Nominal Outside Dia.
10.3 mm
Actual Width
1.6 mm
Actual Outside Dia.
10.3 mm
Nominal Width
1.6 mm
Cross-Section Width
1.6 mm
Inside Diameter - Actual
7.1 mm
Outside Diameter - Actual
10.3 mm
Inside Diameter - Nominal
7.1 mm
Outside Diameter - Nominal
10.3 mm
Width - Actual
1.6 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
X
Material
Buna-N
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Application
Standard
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard
FDA Approved
No
Metal Detectable
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Standards
3A Certified, ISO Certified
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7.1 mm, Nominal Width 1.6 mm, Actual Inside Dia. 7.1 mm, Actual Width 1.6 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 10.3 mm, Actual Outside Dia. 10.3 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.