X-Profile Buna-N O-Ring, 2.5 mm Wide 11 mm ID, PK10
Mfr # ZUSAQH2.5X11
Zoro # G1651309
product price: $19.35
/pk 10, $1.94/eaKey Features
System of Measurement
Metric
Cross Section Shape
X
Material
Buna-N
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAQH2.5X11
Zoro #
G1651309
UPC #
193005352578
Country of Origin
China
Dimensions
Nominal Inside Dia.
11 mm
Actual Inside Dia.
11 mm
Nominal Outside Dia.
16 mm
Nominal Width
2.5 mm
Actual Width
2.5 mm
Actual Outside Dia.
16 mm
Outside Diameter - Actual
16 mm
Outside Diameter - Nominal
16 mm
Inside Diameter - Actual
11 mm
Width - Actual
2.5 mm
Inside Diameter - Nominal
11 mm
Cross-Section Width
2.5 mm
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11 mm, Nominal Width 2.5 mm, Actual Inside Dia. 11 mm, Actual Width 2.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 16 mm, Actual Outside Dia. 16 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.