X-Retaining Ring, Spring Steel Zinc Plated Finish, 3/16 in Shaft Dia, 25 PK
Mfr # WWG-XRING0187
Zoro # G310724167
product price:Â $5.59
/pk 25, $0.22/eaKey Features
Fits Shaft Diameter
3/16 in
Material
Spring Steel
Finish
Zinc Plated
Thickness
0.055 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-XRING0187
Zoro #
G310724167
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
3/16 in
Thickness
0.055 in
Free Inside Diameter
0.098 in
Clearance Diameter
0.297 in
Details
Item
X-Retaining Ring
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Location Style
External
Material Grade/Class
Ungraded
Standards
RoHS Compliant
Pack Size
Small Pack
Ring Type
X-Ring
Ring Sub-Type
Crimp Ring
Description
X-Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.055 in, Fits Shaft Diameter 3/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter 0.098 in, Free Outside Diameter Not Applicable, Clearance Diameter 0.297 in, Material Spring Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Pack Size Small Pack
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.