Zoro Homepage

X Tube Uprights, White, 1 3/4 in Length

  • Mfr # 8007821110

  • Zoro # G3996246


product price: $26.89
/ea

Key Features

Color
White
Overall Length
1 3/4 in
For Use With
Filtrona Type III Excrusion Barricades
Material
Plastic
Weight
3.85 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8007821110
Zoro #
G3996246
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Overall Height
64 in
Overall Width
1 3/4 in
Outside Diameter
1 3/4 in

Details

Item
X Tube Uprights
Color
White
For Use With
Filtrona Type III Excrusion Barricades
Material
Plastic
Weight
3.85 lb
Type
X Tube
Legend
Blank
For Use With Product Type
Filtrona Type III Excrusion Barricades
Reflective Grade
Non-Reflective
For Number of Panels
3
Fillable
No
Sub-Category
Barricade Feet and Legs

Description

Barricade Leg, Product Type Barricade Leg, For Use With Product Type Barricades, Material Plastic, Color White, Height 64 in, Width 1 3/4 in, Length 1 3/4 in, For Number of Panels 3, Reflective Grade Non-Reflective, Fillable No, Outside Diameter 1 3/4 in, Legend Blank, Weight 3.85 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.