X-Washer Retaining Washer, Steel, Plain Finish, 100 PK
Mfr # M36200.015.0001
Zoro # G2647517
product price: $3.89
/pk 100, $0.04/eaKey Features
Type
X-Washer
Fits Shaft Diameter
2 mm
Fits Groove Diameter
1.5mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36200.015.0001
Zoro #
G2647517
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
2 mm
Fits Groove Diameter
1.5mm
Thickness
0.40 mm
Free Outside Diameter
3.9mm
Fits Groove Width
0.44 mm
For Shaft Dia.
2 mm
Details
Item
Retaining Washer
Type
X-Washer
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 6799
Rockwell Hardness
C46 to C54
Ring Type
E-Style Retaining Ring
Location Style
External
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 6799
Pack Size
Small Pack
Ring Sub-Type
Standard
Free O.D.
3.9 mm
Description
Retaining Washer,0.4 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 0.4 mm, Fits Shaft Diameter 2 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 1.5 mm, Fits Groove Width 0.44 mm, Free Outside Diameter 3.9 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type E-Style Retaining Ring, Material Quality Standards DIN 6799, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.