Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Washer Retaining Washer, Steel, Plain Finish, 100 PK

  • Mfr # M36200.023.0001

  • Zoro # G2647499


product price: $1.19
/pk 100, $0.01/ea

Key Features

Type
X-Washer
Fits Groove Diameter
2.3mm
Material
Steel
Finish
Plain
Thickness
0.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36200.023.0001
Zoro #
G2647499
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
3 mm
Fits Groove Diameter
2.3mm
Thickness
0.60 mm
Free Outside Diameter
5.9mm
Fits Groove Width
0.64 mm
For Shaft Dia.
3 mm

Details

Item
Retaining Washer
Type
X-Washer
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 6799
Rockwell Hardness
C46 to C54
Location Style
External
Ring Sub-Type
Standard
Manufacturer Location
Globally Sourced
Ring Type
E-Style Retaining Ring
Material Grade/Class
Ungraded
Pack Size
Small Pack
Material Quality Standards
DIN 6799
Free O.D.
5.9 mm

Description

Retaining Washer,0.6 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 0.6 mm, Fits Shaft Diameter 3 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 2.3 mm, Fits Groove Width 0.64 mm, Free Outside Diameter 5.9 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type E-Style Retaining Ring, Material Quality Standards DIN 6799, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.