Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Washer Retaining Washer, Steel, Plain Finish, 100 PK

  • Mfr # M36200.040.0001

  • Zoro # G2647471


product price: $1.55
/pk 100, $0.02/ea

Key Features

Type
X-Washer
Fits Groove Diameter
4mm
Material
Steel
Finish
Plain
Thickness
0.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36200.040.0001
Zoro #
G2647471
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
5 mm
Fits Groove Diameter
4mm
Thickness
0.70 mm
Free Outside Diameter
8.85mm
Fits Groove Width
0.74 mm
For Shaft Dia.
5 mm

Details

Item
Retaining Washer
Type
X-Washer
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 6799
Rockwell Hardness
C46 to C54
Ring Type
E-Style Retaining Ring
Pack Size
Small Pack
Material Quality Standards
DIN 6799
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Location Style
External
Ring Sub-Type
Standard
Free O.D.
8.85 mm

Description

Retaining Washer,0.7 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 0.7 mm, Fits Shaft Diameter 5 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 4 mm, Fits Groove Width 0.74 mm, Free Outside Diameter 8.85 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type E-Style Retaining Ring, Material Quality Standards DIN 6799, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.