X-Washer Retaining Washer, Steel, Plain Finish, 100 PK
Mfr # M36200.080.0001
Zoro # G2647438
product price: $7.29
/pk 100, $0.07/eaKey Features
Type
X-Washer
Fits Shaft Diameter
9 mm
Fits Groove Diameter
8mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36200.080.0001
Zoro #
G2647438
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
9 mm
Fits Groove Diameter
8mm
Thickness
1 mm
Free Outside Diameter
15.75mm
Fits Groove Width
1.05 mm
For Shaft Dia.
9 mm
Details
Item
Retaining Washer
Type
X-Washer
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 6799
Rockwell Hardness
C46 to C54
Ring Type
E-Style Retaining Ring
Ring Sub-Type
Standard
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Location Style
External
Material Grade/Class
Ungraded
Material Quality Standards
DIN 6799
Free O.D.
15.75 mm
Description
Retaining Washer,External,1 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 9 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 8 mm, Fits Groove Width 1.05 mm, Free Outside Diameter 15.75 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type E-Style Retaining Ring, Material Quality Standards DIN 6799, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.