X-Washer Retaining Washer, Steel, Plain Finish, 25 PK
Mfr # M36200.240.0001
Zoro # G2647377
product price: $12.29
/pk 25, $0.49/eaKey Features
Type
X-Washer
Fits Shaft Diameter
25 mm
Fits Groove Diameter
24mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36200.240.0001
Zoro #
G2647377
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
25 mm
Fits Groove Diameter
24mm
Thickness
2 mm
Free Outside Diameter
43.5mm
Fits Groove Width
2.05 mm
For Shaft Dia.
25 mm
Details
Item
Retaining Washer
Type
X-Washer
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 6799
Rockwell Hardness
C46 to C54
Material Quality Standards
DIN 6799
Material Grade/Class
Ungraded
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Location Style
External
Ring Sub-Type
Standard
Ring Type
E-Style Retaining Ring
Free O.D.
43.5 mm
Description
Retaining Washer,External,2 mm Thk,PK25, System of Measurement Metric, Location Style External, Thickness 2 mm, Fits Shaft Diameter 25 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 24 mm, Fits Groove Width 2.05 mm, Free Outside Diameter 43.5 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type E-Style Retaining Ring, Material Quality Standards DIN 6799, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.