Shop ZORO SELECT
See all product information
Create Account
Y Strainer, 1" Pipe, FNPT x FNPT, Bronze, 400 psi at 210 Degrees F, 125 psi at 353 Degrees F
- Mfr # 6NPX1
- Zoro # G4259726
product price:Â
$
46.29
/ea
Key Features
Pipe Size
1"
Connection Type
FNPT x FNPT
Screen Material
304 Stainless Steel
Housing Material
Bronze
Max. Pressure
400 psi at 210 Degrees F, 125 psi at 353 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6NPX1
- Zoro #
- G4259726
- UPC #
- 190735543757
- Country of Origin
- China
- Item
- Y Strainer
- Connection Type
- FNPT x FNPT
- Screen Material
- 304 Stainless Steel
- Housing Material
- Bronze
- Max. Pressure
- 400 psi at 210 Degrees F, 125 psi at 353 Degrees F
- Mesh
- 20
- Blow-off Port
- 1"
- Standards
- ASTM B584
- Screen Area
- 1.09 sq in
- Gasket Material
- PTFE
- Class
- 300
- Port 2 Gender
- Female
- Maximum Pressure
- 400 psi
- Port 2 Connection Type
- NPT
- Port 1 Connection Type
- NPT
- Blow Off Port
- 1 in
- Maximum Pressure at 100 deg F
- 400 psi
- Strainer Type
- Mesh
- Seal Material
- PTFE
- Port 1 Gender
- Female
- Pressure at 100F - Maximum
- 400 psi
Dimensions
- Pipe Size
- 1"
- Length
- 3 3/4 in
- Height
- 3 1/8 in
- Width
- 3-3/4"
- Mesh Size
- 0.0331 in
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 400 psi, Length 3 3/4 in, Height 3 1/8 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.0331 in, Housing Material Bronze, Class 300, Maximum Pressure 400 psi, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.