Y Strainer, 2" Pipe, FNPT x FNPT, Bronze, 400 psi at 210 Degrees F, 125 psi at 353 Degrees F

  • Mfr # 6NPX4

  • Zoro # G4267435


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT x FNPT
Screen Material
Stainless Steel
Housing Material
Bronze
Max. Pressure
400 psi at 210 Degrees F, 125 psi at 353 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6NPX4
Zoro #
G4267435
UPC #
190735543788
Country of Origin
China

Dimensions

Pipe Size
2"
Width
5-15/16"
Length
5 7/8 in
Height
5 1/4 in
Mesh Size
20 mesh

Details

Item
Y Strainer
Connection Type
FNPT x FNPT
Screen Material
Stainless Steel
Housing Material
Bronze
Max. Pressure
400 psi at 210 Degrees F, 125 psi at 353 Degrees F
Mesh
20
Class
300
Gasket Material
PTFE
Screen Area
2.15 sq in
Blow-off Port
2"
Standards
ASTM B584
Maximum Pressure at 100 deg F
400 psi
Strainer Type
Mesh
Seal Material
PTFE
Maximum Pressure
125 psi @ 353 Degrees F, 400 psi @ 210 Degrees F
Port 1 Connection Type
NPT
Port 2 Connection Type
NPT
Blow Off Port
2 in
Port 1 Gender
Female
Port 2 Gender
Female

Description

Y Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 400 psi, Length 5 7/8 in, Height 5 1/4 in, Blow Off Port 2 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.0331 in, Housing Material Bronze, Class 300, Maximum Pressure 400 psi, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.