Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yard Ramp, Cap 30,000 Lb, 84 In x 36 Ft

  • Mfr # 30SYS8436L

  • Zoro # G9826722


product price: $29,100.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
30,000 lb
Overall Length
36 ft
Overall Width
84 in
Lowered Height
33 in
Includes
16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SYS8436L
Zoro #
G9826722
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 ft
Overall Width
84 in
Lowered Height
33 in
Usable Width
78 in
Raised Height
67 in
Side Rail Height
8 in
Service Height - Minimum
33 in
Service Height - Maximum
67 in
Material Thickness
1/4 in
Retracted Length
36 ft
Apron Length
30 in

Details

Item
Portable Yard Ramp
Load Capacity
30,000 lb
Includes
16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Material
Steel
Deck
Steel Grating
Color
Blue, Gray
Surface Tread Type
Diamond Treadplate
End Style
Apron
Load Capacity - Maximum
30,000 lb
Side Rail Type
Raised
Product Type
Yard Ramp

Description

Yard Ramp, Portable, Load Capacity 30,000 lb., Height 69 In., Width 84 In., Length 36 In., Wheel Diameter 18 In., Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.