Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-304

  • Zoro # G4387865


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material
Acrylic
Color
Yellow
Thickness
0.125 in
Tensile Strength
9,000 psi
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-304
Zoro #
G4387865
UPC #
193005012762
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
1 in
Thickness
0.125 in
Plastic Thickness
0.125 in
Plastic Width
1 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Impact Strength
0.3 ft-lb/in
Plastic Hardness Rating
Hard
Shape
Rectangular
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Machinability
Not Rated
Plastic Clarity
Opaque
Wear Factor
Fair
Friction Rating
Not Slippery
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Light Transmission
14.5 %
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Weight
0.07 lb
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.