Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-310

  • Zoro # G4387716


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Acrylic
Color
Yellow
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-310
Zoro #
G4387716
UPC #
193005012915
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
2 in
Thickness
0.125 in
Plastic Length
12 in
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Plastic Thickness
0.125 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Shape
Rectangular
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Machinability
Not Rated
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Grade
Standard
Friction Coefficient
0.8
Maximum Temperature
190 Degrees F
Wear Factor
Fair
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.003/-0.014 in
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Weight
0.13 lb
Shore Hardness
85 Shore D
Light Transmission
14.5 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.