Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-311

  • Zoro # G4386237


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material
Acrylic
Color
Yellow
Temp. Range
40 Degrees to 190 Degrees F
Thickness
0.125 in
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-311
Zoro #
G4386237
UPC #
193005012946
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
2 in
Thickness
0.125 in
Plastic Width
2 in
Nominal Size
2 in W x 24 in L
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.125 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Temperature Range
40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Machinability
Not Rated
Impact Strength
0.3 ft-lb/in
Water Absorption Rating
Poor
UV Resistant
Yes
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Grade
Standard
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Good
Water Absorption
0.4 %
Shape
Rectangular
Plastic Hardness Rating
Hard
Wear Factor
Fair
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Weight
0.27 lb
Rockwell Hardness
95 HRM
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
Light Transmission
14.5 %
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.