Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-317

  • Zoro # G4375378


product price: $9.99
/ea

Key Features

Material
Acrylic
Color
Yellow
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-317
Zoro #
G4375378
UPC #
193005013103
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
4 in
Thickness
0.125 in
Plastic Width
4 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.125 in
Plastic Length
24 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
Impact Strength
0.3 ft-lb/in
Friction Coefficient
0.8
Water Absorption
0.4 %
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.003/-0.014 in
Shape
Rectangular
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Grade
Standard
UV Resistant
Yes
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Plastic Density
0.043 lb/cu in
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
Not Rated
Fabrication
Cast
Dielectric Strength
Not Rated
Light Transmission
14.5 %
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Weight
0.54 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.