Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-332

  • Zoro # G4384986


product price: $8.09
/ea
Sold in multiples of 2 for $16.18

Key Features

Material
Acrylic
Color
Yellow
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-332
Zoro #
G4384986
UPC #
193005012953
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
2 in
Thickness
0.187 in
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Thickness
0.1875 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Friction Coefficient
0.8
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Density
0.043 lb/cu in
Shape
Rectangular
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Wear Factor
Fair
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Clarity
Opaque
UV Resistant
Yes
Impact Strength
0.3 ft-lb/in
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Grade
Standard
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Light Transmission
14.5 %
Dielectric Strength
Not Rated
Shore Hardness
85 Shore D
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Weight
0.39 lb
Scratch-Resistant
Scratch-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.1875 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.