Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-347

  • Zoro # G4386499


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Acrylic
Color
Yellow
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-347
Zoro #
G4386499
UPC #
193005012878
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.250 in
Plastic Width
1 in
Nominal Size
1 in W x 24 in L
Plastic Length
24 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Grade
Standard
Friction Coefficient
0.8
Shape
Rectangular
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Plastic Thickness Tolerance
+0.006/-0.024 in
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Impact Strength
0.3 ft-lb/in
Machinability
Not Rated
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
UV Resistant
Yes
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Weight
0.26 lb
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Light Transmission
14.5 %

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.