Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-353

  • Zoro # G4386745


product price: $10.05
/ea

Key Features

Material
Acrylic
Color
Yellow
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-353
Zoro #
G4386745
UPC #
193005012960
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
2 in
Thickness
0.250 in
Plastic Length
24 in
Nominal Size
2 in W x 24 in L
Plastic Thickness
0.25 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Tensile Strength Rating
Good
Water Absorption
0.4 %
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.006/-0.024 in
Wear Factor
Fair
Water Absorption Rating
Poor
Machinability
Not Rated
Impact Strength
0.3 ft-lb/in
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Grade
Standard
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Minimum Temperature
40 Degrees F
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Light Transmission
14.5 %
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Fabrication
Cast
Weight
0.52 lb
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.