Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-333

  • Zoro # G4385257


product price: $13.39
/ea

Key Features

Material
Acrylic
Color
Yellow
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-333
Zoro #
G4385257
UPC #
193005012984
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
2 in
Thickness
0.187 in
Plastic Thickness
0.1875 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2 in
Plastic Length
4 ft
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Water Absorption
0.4 %
UV Resistant
Yes
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell M95
Temperature Range
40 Degrees to 190 Degrees F
Shape
Rectangular
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Impact Strength
0.3 ft-lb/in
Grade
Standard
Friction Coefficient
0.8
Tensile Strength Rating
Good
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Light Transmission
14.5 %
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Scratch-Resistant
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Weight
0.78 lb
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.1875 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.