Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-348

  • Zoro # G4383750


product price: $9.99
/ea

Key Features

Material
Acrylic
Color
Yellow
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-348
Zoro #
G4383750
UPC #
193005012908
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
1 in
Thickness
0.250 in
Plastic Width
1 in
Nominal Size
1 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
UV Resistant
Yes
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Grade
Standard
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Machinability
Not Rated
Impact Strength Rating
Poor
Impact Strength
0.3 ft-lb/in
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Shape
Rectangular
Tensile Strength Rating
Good
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Light Transmission
14.5 %
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Weight
0.52 lb
Dielectric Strength
Not Rated
Fabrication
Cast
Flexural Modulus
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.