Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Cast Acrylic Acrylic Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-74

  • Zoro # G4374888


product price: $17.65
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-74
Zoro #
G4374888
UPC #
193005014452
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Yellow
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Grade
Standard
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption
0.4 %
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Shape
Square
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Material
Acrylic
UV Resistant
Yes
Tensile Strength Rating
Good
Temperature Range
40 Degrees to 190 Degrees F
Standards
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Weight
1.55 lb
Fabrication
Cast
Product Type
Plastic Sheet
Light Transmission
14.5 %
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.