Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Cast Acrylic Acrylic Sheet 12" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-69

  • Zoro # G4373366


product price: $14.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-69
Zoro #
G4373366
UPC #
193005014445
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Yellow
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Maximum Temperature
190 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
UV Resistant
Yes
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Wear Factor
Fair
Water Absorption Rating
Poor
Shape
Square
Tensile Strength Rating
Good
Material
Acrylic
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Plastic Hardness
Rockwell M95
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Weight
1.18 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Product Form
Sheet
Elongation
Not Rated
Light Transmission
14.5 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.