Zoro Homepage

Yellow Cast Acrylic Acrylic Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-75

  • Zoro # G4375466


product price: $28.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-75
Zoro #
G4375466
UPC #
193005014483
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Yellow
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Material
Acrylic
Wear Factor
Fair
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Machinability
Not Rated
Backing Type
No Backing
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.006/-0.024 in
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Grade
Standard
Plastic Clarity
Opaque
Shape
Rectangle
Plastic Hardness Rating
Hard
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Light Transmission
14.5 %
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
Fabrication
Cast
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Weight
3.1 lb
UV-Resistant
UV-Resistant
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.