Zoro Homepage

Yellow Cast Acrylic Acrylic Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CACC-65

  • Zoro # G4371948


product price: $17.75
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-65
Zoro #
G4371948
UPC #
193005014469
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Yellow
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Shape
Rectangle
Plastic Thickness Tolerance
+0.003/-0.014 in
Wear Factor
Fair
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Grade
Standard
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Material
Acrylic
Impact Strength Rating
Poor
Backing Type
No Backing
Friction Rating
Not Slippery
Machinability
Not Rated
Plastic Clarity
Opaque
Standards
Not Rated
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Light Transmission
14.5 %
Weight
1.61 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Fabrication
Cast
Flexural Modulus
Not Rated
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.