Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Cast Acrylic Acrylic Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-70

  • Zoro # G4373165


product price: $23.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-70
Zoro #
G4373165
UPC #
193005014476
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Yellow
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Material
Acrylic
Wear Factor
Fair
Plastic Thickness Tolerance
+0.005/-0.02 in
Water Absorption
0.4 %
Backing Type
No Backing
Friction Coefficient
0.8
Tensile Strength Rating
Good
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Standards
Not Rated
Weight
2.35 lb
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
Light Transmission
14.5 %
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.