Zoro Homepage

Yellow Cast Acrylic Acrylic Sheet 48" L x 12" W x 1/8" Thick

  • Mfr # PS-CACC-66

  • Zoro # G4374860


product price: $29.55
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-66
Zoro #
G4374860
UPC #
193005014490
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Yellow
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Water Absorption Rating
Poor
Material
Acrylic
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Minimum Temperature
40 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
UV Resistant
Yes
Machinability
Not Rated
Water Absorption
0.4 %
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Clarity
Opaque
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.003/-0.014 in
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell M95
Standards
Not Rated
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Light Transmission
14.5 %
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Weight
3.22 lb
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.