Zoro Homepage

Yellow Cast Acrylic Acrylic Sheet 48" L x 48" W x 1/4" Thick

  • Mfr # PS-CACC-78

  • Zoro # G4376988


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-78
Zoro #
G4376988
UPC #
193005015039
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Yellow
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Shape
Square
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Minimum Temperature
40 Degrees F
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Material
Acrylic
Maximum Temperature
190 Degrees F
UV Resistant
Yes
Backing Type
No Backing
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Grade
Standard
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
Fabrication
Cast
UV-Resistant
UV-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
Weight
24.77 lb
Product Type
Plastic Sheet
Light Transmission
14.5 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.