Zoro Homepage

Yellow Cast Acrylic Acrylic Sheet 48" L x 48" W x 1/8" Thick

  • Mfr # PS-CACC-68

  • Zoro # G4371747


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-68
Zoro #
G4371747
UPC #
193005015015
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Yellow
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Opaque
Minimum Temperature
40 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Grade
Standard
Machinability
Not Rated
Shape
Square
Tensile Strength Rating
Good
UV Resistant
Yes
Material
Acrylic
Wear Factor
Fair
Standards
Not Rated
Product Form
Sheet
Light Transmission
14.5 %
Elongation
Not Rated
Flexural Modulus
Not Rated
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Weight
12.88 lb
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.