Zoro Homepage

Yellow Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-90

  • Zoro # G8079803


product price: $16.65
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-90
Zoro #
G8079803
UPC #
193005442804
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Thickness
0.250"
Length
12"
Width
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Yellow
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Material
Cast Acrylic
Shape
Square
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Weight
1.55 lb
Grade
Standard
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Plastic Clarity
Clear
UV Resistant
Yes
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Light Transmission
78 %
Fabrication
Cast
UV-Resistant
UV-Resistant
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.