Zoro Homepage

Yellow Cast Acrylic Sheet Stock 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-88

  • Zoro # G8080458


product price: $26.89
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-88
Zoro #
G8080458
UPC #
193005442828
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Thickness
0.250"
Width
12"
Length
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Yellow
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Shape
Rectangle
Maximum Temperature
190 Degrees F
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Plastic Clarity
Clear
Machinability
Not Rated
Tensile Strength Rating
Good
Wear Factor
Fair
Impact Strength Rating
Poor
UV Resistant
Yes
Friction Rating
Not Slippery
Weight
3.1 lb
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption
0.4 %
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Elongation
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Fabrication
Cast
Light Transmission
78 %
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.