Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CACT-87

  • Zoro # G8081212


product price: $19.15
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-87
Zoro #
G8081212
UPC #
193005442811
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Thickness
0.125"
Length
24"
Width
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Yellow
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Material
Cast Acrylic
Tensile Strength Rating
Good
Wear Factor
Fair
Plastic Hardness Rating
Hard
Machinability
Not Rated
Friction Coefficient
0.8
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.003/-0.014 in
Impact Strength Rating
Poor
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Backing Type
No Backing
Shape
Rectangle
Plastic Clarity
Clear
Temperature Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Grade
Standard
Maximum Temperature
190 Degrees F
Weight
1.55 lb
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
98 Shore D
Light Transmission
78 %
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Fabrication
Cast
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
Elongation
Not Rated
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.