Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACT-86

  • Zoro # G8080318


product price: $53.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-86
Zoro #
G8080318
UPC #
193005442842
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Length
24"
Thickness
0.250"
Width
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Yellow
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Material
Cast Acrylic
Plastic Thickness Tolerance
+0.006/-0.024 in
Minimum Temperature
40 Degrees F
Shape
Square
Wear Factor
Fair
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Good
Weight
6.19 lb
Backing Type
No Backing
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Machinability
Not Rated
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Grade
Standard
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Water Absorption
0.4 %
Standards
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Light Transmission
78 %
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.