Zoro Homepage

Yellow Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-85

  • Zoro # G8079392


product price: $30.75
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-85
Zoro #
G8079392
UPC #
193005442835
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Width
24"
Length
24"
Thickness
0.125"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Yellow
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Material
Cast Acrylic
Tensile Strength Rating
Good
Water Absorption
0.4 %
Impact Strength Rating
Poor
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Weight
3.1 lb
Plastic Thickness Tolerance
+0.003/-0.014 in
UV Resistant
Yes
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Grade
Standard
Shape
Square
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Standards
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Fabrication
Cast
UV-Resistant
UV-Resistant
Elongation
Not Rated
Light Transmission
78 %
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.