Yellow Cast Acrylic Acrylic Sheet 48" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-71

  • Zoro # G4373217


product price: $40.29
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-71
Zoro #
G4373217
UPC #
193005014506
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Yellow
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Shape
Rectangle
Plastic Thickness Tolerance
+0.005/-0.02 in
Maximum Temperature
190 Degrees F
Material
Acrylic
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Tensile Strength Rating
Good
Machinability
Not Rated
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Water Absorption
0.4 %
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Standards
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Light Transmission
14.5 %
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Weight
4.71 lb
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Wear Rate
Not Rated
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.1875 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.