Zoro Homepage

Yellow Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick

  • Mfr # PS-CACT-84

  • Zoro # G8080144


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-84
Zoro #
G8080144
UPC #
193005442866
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Width
24"
Length
48"
Thickness
0.250"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Yellow
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Material
Cast Acrylic
Plastic Clarity
Clear
UV Resistant
Yes
Water Absorption
0.4 %
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.006/-0.024 in
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Machinability
Not Rated
Shape
Rectangle
Weight
12.38 lb
Minimum Temperature
40 Degrees F
Plastic Hardness Rating
Hard
Backing Type
No Backing
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Friction Coefficient
0.8
Standards
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Light Transmission
78 %
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Elongation
Not Rated
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.