Zoro Homepage

Yellow Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-83

  • Zoro # G8079252


product price: $61.65
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-83
Zoro #
G8079252
UPC #
193005442859
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Length
48"
Width
24"
Thickness
0.125"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Yellow
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Tensile Strength
9,000 psi
Material
Cast Acrylic
Backing Type
No Backing
Shape
Rectangle
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Machinability
Not Rated
Plastic Clarity
Clear
Weight
6.19 lb
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.014 in
Friction Rating
Not Slippery
UV Resistant
Yes
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Friction Coefficient
0.8
Grade
Standard
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Standards
Not Rated
Rockwell Hardness
95 HRM
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Light Transmission
78 %
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Fabrication
Cast
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.