Zoro Homepage

Yellow Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick

  • Mfr # PS-CACT-82

  • Zoro # G8079627


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-82
Zoro #
G8079627
UPC #
193005442880
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Thickness
0.250"
Width
48"
Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Yellow
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Friction Coefficient
0.8
Shape
Square
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
UV Resistant
Yes
Plastic Clarity
Clear
Weight
24.77 lb
Grade
Standard
Machinability
Not Rated
Impact Strength Rating
Poor
Backing Type
No Backing
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Wear Factor
Fair
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.006/-0.024 in
Standards
Not Rated
Product Form
Sheet
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Rockwell Hardness
95 HRM
Light Transmission
78 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.