Zoro Homepage

Yellow Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick

  • Mfr # PS-CACT-80

  • Zoro # G8080993


product price: $344.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-80
Zoro #
G8080993
UPC #
193005442903
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Width
48"
Length
96"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Yellow
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
Water Absorption Rating
Poor
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Clear
Tensile Strength Rating
Good
Grade
Standard
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
UV Resistant
Yes
Plastic Thickness Tolerance
+0.006/-0.024 in
Shape
Rectangle
Maximum Temperature
190 Degrees F
Weight
49.94 lb
Water Absorption
0.4 %
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Elongation
Not Rated
Fabrication
Cast
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
78 %
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.