Zoro Homepage

Yellow Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick

  • Mfr # PS-CACT-79

  • Zoro # G8080564


product price: $185.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-79
Zoro #
G8080564
UPC #
193005442897
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Thickness
0.125"
Width
48"
Length
96"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Yellow
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Machinability
Not Rated
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Weight
24.77 lb
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.003/-0.014 in
Grade
Standard
Friction Rating
Not Slippery
Standards
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Light Transmission
78 %
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.