Yellow FPVC Sheet 12 in L x 12 in W x 6 mm Thick

  • Mfr # PS-EPVC-YL-6MMX12X12

  • Zoro # G208839102


product price:  $23.29
/ea

Key Features

Plastic Thickness
6 mm
Shape
Square
Plastic Clarity
Opaque
Friction Rating
Not Rated
Plastic Density
0.021 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-EPVC-YL-6MMX12X12
Zoro #
G208839102
UPC #
197666049396
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L

Details

Item
FPVC Sheet
Color
Yellow
Shape
Square
Plastic Clarity
Opaque
Friction Rating
Not Rated
Plastic Density
0.021 lb/cu in
Tensile Strength
2,250 psi
Friction Coefficient
Not Rated
Plastic Hardness
55D
Grade
Digital Print
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Tensile Strength Rating
Poor
Water Absorption
Not Rated
Impact Strength Rating
Not Rated
Material
FPVC
Impact Strength
0.69 ft.lb/in
Backing Type
No Backing
UV Resistant
Yes
Machinability
Not Rated
Temperature Range
168 Degrees F
Maximum Temperature
168 Degrees F
Wear Factor
Not Rated
Plastic Hardness Rating
Hard
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Excellent
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Weight
0.73 lb
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
75 HRR
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 6 mm, Yellow, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.