Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow FPVC Sheet 4 ft L x 4 ft W x 6 mm Thick

  • Mfr # PS-EPVC-YL-6MMX48X48

  • Zoro # G908839105


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
6 mm
Plastic Density
0.021 lb/cu in
Shape
Square
Plastic Hardness
55D
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-YL-6MMX48X48
Zoro #
G908839105
UPC #
197666049426
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
FPVC Sheet
Color
Yellow
Plastic Density
0.021 lb/cu in
Shape
Square
Plastic Hardness
55D
Tensile Strength Rating
Poor
Water Absorption
Not Rated
Plastic Clarity
Opaque
Impact Strength
0.69 ft.lb/in
Impact Strength Rating
Not Rated
Friction Rating
Not Rated
Material
FPVC
Grade
Digital Print
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Backing Type
No Backing
Friction Coefficient
Not Rated
Tensile Strength
2,250 psi
Temperature Range
168 Degrees F
Minimum Temperature
Not Rated
Maximum Temperature
168 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Not Rated
UV Resistant
Yes
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Product Form
Sheet
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Weight
11.59 lb
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
75 HRR

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 6 mm, Yellow, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.