Yellow G10-FR4 G-10/FR4 Fiberglass Epoxy Laminate Sheet 48 in L x 24 in W x 0.125 in Thick

  • Mfr # BULK-CS-GFR4-3
  • Zoro # G104836830
product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
G10-FR4
Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Length
48 in
Plastic Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GFR4-3
Zoro #
G104836830
UPC #
193005350307
Country of Origin
China

Dimensions

Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Length
48 in
Nominal Size
24 in W x 48 in L
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Overall Length
4 ft
Overall Width
24 in
Thickness
1/8 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Plastic Material
G10-FR4
Plastic Color
Green
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Yellow
Plastic Properties
Electrically Insulating, Machinable, Strong
Maximum Temperature
300 Degrees F
Standards
UL 94 V-0
Corrosion and Chemical Resistance
Good
Impact Strength
14 ft-lb/in
Impact Strength Rating
Excellent
Material
Fiberglass Epoxy Laminate
Plastic Clarity
Opaque
Plastic Hardness Rating
Extra Hard
Plastic Thickness Tolerance
+/-10%
Friction Rating
Not Rated
Backing Type
Plain
Wear Factor
Fair
Plastic Hardness
Rockwell M110
Tensile Strength Rating
Excellent
UV Resistant
No
Grade
G-10/FR4
Water Absorption Rating
Good
Plastic Density
0.072 lb/cu in
Machinability
Good
Temperature Range
-70 Degrees to 300 Degrees F
Thickness Tolerance
+0.10 in/-0.10 in
Water Absorption
0.15 %
Shape
Sheet
Minimum Temperature
-70 Degrees F
Tensile Strength
38,000 psi
Hardness
Rockwell M110
Clarity
Opaque
Hardness Rating
Extra Hard
Density
0.072 lb/cu in
Grouping
Sheet Stock
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Yellow

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1/8 in, Overall Length 4 ft, Overall Width 24 in, Tensile Strength 38,000 psi, Maximum Temperature 300 Degrees F, Minimum Temperature -70 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.