Yellow Garolite G-10/FR4 G-10/FR4 Fiberglass Epoxy Laminate Sheet 24 in L x 24 in W x

  • Mfr # BULK-CS-GFR4-14
  • Zoro # G502663960
product price: 
$
29.95
/ea

Key Features

Plastic Material
Garolite G-10/FR4
Plastic Thickness
0.03125 in
Plastic Width
24 in
Plastic Length
24 in
Plastic Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GFR4-14
Zoro #
G502663960
UPC #
193005350338
Country of Origin
China
Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite G-10/FR4
Plastic Color
Yellow
Max. Temp. (F)
280 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Yellow
Minimum Temperature
0 Degrees F
Plastic Properties
Flame Retardant
Operating Temp. Range
0 Degrees to 280 Degrees F
Shape
Sheet
Material
Fiberglass Epoxy Laminate
Plastic Thickness Tolerance
+0.005/-0.002 in
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Friction Rating
Not Rated
UV Resistant
No
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Extra Hard
Plastic Density
0.072 lb/cu in
Water Absorption
0.15 %
Thickness Tolerance
+0.005/-0.002 in
Plastic Clarity
Opaque
Grade
G-10/FR4
Corrosion and Chemical Resistance
Good
Temperature Range
0 Degrees to 280 Degrees F
Plastic Hardness
Rockwell M110
Tensile Strength
38,000 psi
Machinability
Good
Maximum Temperature
280 Degrees F
Backing Type
Plain
Standards
UL 94 V-0
Wear Factor
Fair
Impact Strength
14 ft-lb/in
Hardness Rating
Extra Hard
Clarity
Opaque
Density
0.072 lb/cu in
Hardness
Rockwell M110
Grouping
Film Stock
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Yellow
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Thickness
0.03125 in
Plastic Width
24 in
Plastic Length
24 in
Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Width Tolerance
+/-0.250 in
Overall Length
24 in
Thickness
31/1000 in
Overall Width
24 in
Wire Rope Length
24 in
Length
24 in

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 31/1000 in, Overall Length 24 in, Overall Width 24 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.005/-0.002 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Film Stock

Ratings & reviews